2-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

You last purchased this on
 
Flexitallic

2-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

2-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

  • Fast #
  • Part #F24010250106F
  • Item #2923827
  • Manufacturer Part #24010250106F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis
  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter - Inside 1:
2-1/2 in
Fitting Type:
Gasket
Material:
Non-Asbestos Fiber
Maximum Temperature:
850
Pressure - Maximum:
1450 psi
Type:
F24010250106F