2 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

You last purchased this on
 
Flexitallic

2 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

2 in. 300# 304L Stainless Steel and Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FCGI3004GTAK
  • Item #4242643
  • Manufacturer Part #FCGI3004GTAK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Inner/outer ring provides additional blow-out strength
  • Suitable for use with flat face and raised face flanges
  • Prevents inward buckling
  • Reduces turbulent flow
  • Prevents flange erosion
  • Metallic winding suited for cyclic loading
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20
Diameter - Inside 1:
2 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
Type:
FCGI3004GTAK
UL Listed:
No