3 x 0.75 in. 600# Rubber Gasket

Part #FCGI0344GC0300  |  Item #7582243  |  Manufacturer Part #CGI0344GC0300

Call for Pricing EACH

Inside Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3 in

Material: Rubber

NSF Certified: No

Pressure Class: 600#

Product Type: Gasket

Thickness: 0.75 in

UL Listed: No