6 in. 600 psi 304 Stainless Steel Spiral Gasket

Part #F060060017  |  Item #524738  |  Manufacturer Part #060060017

Inside Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Type: Gasket

Inside Diameter: 6 in

Material: Stainless Steel

Material Type: 304

Maximum Temperature: 1800

Type: F060060017