DESCRIPTION

Flexitallic 600# Spiral for Carb Gasket

F030008

Diameter:

SPECIFICATIONS

Diameter
1-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
600 psi

Starting at
Call for Pricing
  • QUANTITY