• Cart

DESCRIPTION

Flexitallic 600# Spiral for Carb Gasket

F030017

Diameter:

SPECIFICATIONS

Diameter
3 in
Material
Stainless Steel
Material Type
304
Maximum Temperature
1800

Starting at
Call for Pricing
  • QUANTITY