8 in. 304 Stainless Steel Spiral Wound Metal Gasket
8 in. 304 Stainless Steel Spiral Wound Metal Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 600
- ASME:
- ASME B16.20, ASME Class 600
- Clean Bagged:
- No
- Color Finish Name:
- Yellow, Grey
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 12-5/8 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Metal
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 600#
- Temperature Range:
- -320 to 842 Deg F
- Thickness:
- 0.1875 in
- UL Listed:
- No