10 in. 150# Non-Asbestos Full Face Gasket
SF 2401 10 in. 150# Non-Asbestos Full Face Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis
- Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
Documents
Specifications
- ASTM:
- ASTM F-152, ASTM F-36
- Collection:
- SF 2401
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 10 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aramid Fiber
- Maximum Temperature:
- 850
- NSF Certified:
- No
- Pressure - Maximum:
- 1160 psi
- Type:
- F24011000106F
- UL Listed:
- No