12 in. 201 and 410 Stainless Steel Clamp
LS Series 12 in. 201 and 410 Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- LS Series
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 201, 410
- NSF Certified:
- No
- Range (in):
- 10.19 in - 14.00 in
- UL Listed:
- No