Flexsol 24 x 24 in. 10 gal High-Density Can Liner in Clear

Part #FHDL24CLR  |  Item #4442100  |  Manufacturer Part #HDL24CLR

$45.05 per CASE

Capacity:

10 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable
  • Star seal bottom prevents vacuum at the bottom of waste containers that can restrict easy lifting

Specifications

Capacity: 10 gal

Collection: Flexsol

Color Finish: Clear

Length: 24 in

Material: Resin

Thickness: 6 mil

Width: 24 in