40 x 48 in. 45 gal 14 mic Coreless Roll in Clear
40 x 48 in. 45 gal 14 mic Coreless Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, high density liners stand up to rips and tears
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 40 in x 48 in
- Thickness:
- 14 mic
- Width:
- 40 in