38 x 60 in. 60 gal 1 mil Coreless Roll in Black (Roll of 100)

You last purchased this on
 
Flexsol

38 x 60 in. 60 gal 1 mil Coreless Roll in Black (Roll of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexsol

38 x 60 in. 60 gal 1 mil Coreless Roll in Black (Roll of 100)

  • Fast #
  • Part #FECO60H
  • Item #4442408
  • Manufacturer Part #ESS ECO60H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Star-sealed bottom prevents vacuum at bottom of container that can restrict easy lifting
  • Tri-extruded can liner with a center layer of recycled raw material
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Roll of 100
Product Type:
Coreless Roll
Size:
38 in x 60 in
Thickness:
1 mil
Width:
38 in