3x50 SGL JKT MILL HOSE CPLD MxF
3x50 SGL JKT MILL HOSE CPLD MxF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single Jacket Mill Hose Construction
- 3" IPT Threaded Male x Female Fittings
- Aluminum fittings for increased corrosion resistance
Documents
Specifications
- Application:
- Pump Discharge, Washdown Hose, Lightweight, Layflat
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 50 ft
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- Polyester
- Origin:
- Global
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 150 psi
- Product Type:
- Single Jacket Mill Hose
- Type:
- BWA35300MFIPT050AL