1-1/2 hp 115 V 10 gpm Stainless Steel Pump End

Part #F4F10S15  |  Item #528415  |  Manufacturer Part #4F10S15

$978.66 EACH

Horsepower:

1-1/2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece stainless steel discharge head with NEMA face mounting ring
  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Polypropylene "snap" on screen on cast iron units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance

Lead Law Compliant

Documents

Specifications

Cover Included: No

Flow Rate: 10 gpm

Height: 4-1/5 in

Horsepower: 1-1/2 hp

Lead Law Compliant: Yes

Material: Stainless Steel

Power Source: Electric

Pump Stage: 20

Volts: 115V