DESCRIPTION

  • Built-in check valve with elastomer ring for positive seal
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Polypropylene "snap" on screen on cast iron units
  • Sleeve bearing with polypropylene sand slinger
  • The 304 stainless steel pump shell is threaded on both ends for attachment to discharge head and mounting ring

Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump

F4F07S305

Horsepower:

SPECIFICATIONS

Diameter
4 in
Flow Rate
7 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Pump Stage
10
Volts
230V

Starting at
$708.21
EACH
  • QUANTITY