DESCRIPTION

  • Glass-filled Noryl® discharge and mounting ring
  • Heavy wall stainless steel pump shell
  • Internal, removable check valve
  • Stainless steel hex drive pump shaft
  • Unique floating stack

Flint & Walling 10-Stage Stainless Steel Submersible Pump

F4F11P301S

Volts:

SPECIFICATIONS

CSA Certified
Yes
Diameter
4 in
Flow Rate
11 gpm
Horsepower
3/4 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
NSF Certified
No
Power Source
Electric
Pump Body Material
Thermoplastic;Stainless Steel
Pump Phase
1
Pump Stage
10
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY