DESCRIPTION

  • Not needed with shallow well pumps
  • Used on wells with 4" or larger diameter

Flint & Walling 100 ft. 2-Pipe Convertible Pump Ejector

FDW40E1828

Horsepower:

1 hp

SPECIFICATIONS

Discharge
4 in
Horsepower
1 hp
Lead Law Compliant
Yes
Power Source
Engine Driven
Pump Application
Water Treatment

Starting at
$105.5
EACH
  • QUANTITY