115 V 10 gpm 20-Stage Stainless Steel Pump End in Polished Chrome

Part #FCP15010RP  |  Item #2496004  |  Manufacturer Part #CP15010RP

$940.80 EACH

Volts:

115V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Increases flow as demand increases
  • Adjustable constant pressure
  • Automatic pump and motor protection
  • Smart Reset® technology

Lead Law Compliant

Documents

Specifications

Cover Included: No

Flow Rate: 10 gpm

Height: 4-1/5 in

Horsepower: 1-1/2 hp

Lead Law Compliant: Yes

Material: Stainless Steel

Power Source: Electric

Pump Stage: 20

Volts: 115V