2 HP 115/230V Single Phase Booster Pump
2 HP 115/230V Single Phase Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacities to 3,400 GPH (12,870 LPH)
- Pressures to 90 PSI (620.5 kPa)
- Non self-priming
- Low-lead brass impellers
- Suction lift to 25' (8 m)
- Multi-stage for high head
-
Lead Law Compliant
Specifications
- AMP:
- 12.5, 25
- CSA Certified:
- Yes
- End Connection 1:
- FPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Height:
- 11-1/2 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Impeller:
- Brass
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron, Brass, Rubber, Carbon, Silicon Carbide, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 149
- NEMA:
- NEMA 56J
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 98 psi
- Pump Motor Type:
- ODP
- Pump Stage:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 7 in