DESCRIPTION

  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Polypropylene "snap" on screen on cast iron units
  • Sleeve bearing with polypropylene sand slinger

Flint & Walling 115V Stainless Steel Pump End

F4F10S15

Horsepower:

1-1/2 hp

SPECIFICATIONS

Flow Rate
10 gpm
Horsepower
1-1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Pump Stage
20
Volts
115V

Starting at
$650.81
EACH
  • QUANTITY