1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10G05305
  • Item #173157
  • Manufacturer Part #4F10G05305
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2-Wire Lead Type
  • Lead-Free
  • Corrosion resistance cable guard
  • Polypropylene "snap" on screen on cast iron units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • Made in America with a majority of US content
  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Type:
NPT
Diameter:
4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Cast Iron
Phase:
Single Phase
Pressure - Maximum:
108 psi
Pump Body Material:
Cast Iron
Pump Motor Type:
2 Wire
Pump Stage:
8
RPM:
3450
Type:
F4F10G05305
Volts:
230V