DESCRIPTION

  • Built-in check valve with elastomer ring for positive seal
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Polypropylene "snap" on screen on cast iron units
  • Sleeve bearing with polypropylene sand slinger
  • Stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring

Flint & Walling 14-Stage Stainless Steel Submersible Pump

F4F05S305

Volts:

230V

SPECIFICATIONS

CSA Certified
Yes
Diameter
4 in
Flow Rate
5 gpm
Horsepower
3/4 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Power Source
Electric
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
14
UL Listed
No
Volts
230V

Starting at
$928.8
EACH
  • QUANTITY