1/2 HP 10 GPM 230V 3-Wire Submersible Well Pump
1/2 HP 10 GPM 230V 3-Wire Submersible Well Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- One piece stainless steel discharge head with NEMA face mounting ring
- Stainless Steel "snap" on screen on stainless steel units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
- Non-corrosive cable guard protect motor wires
- Sleeve bearing with polypropylene sand slinger
-
Lead Law Compliant
Specifications
- AMP:
- 5, 6
- CSA Certified:
- Yes
- Diameter:
- 4 in
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Nylon
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 250
- Maximum Temperature:
- 86
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application -:
- Submersible Dewatering
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 8
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 3 W
- Width:
- 3-3/4 in