DESCRIPTION

  • Easy installation
  • Increases flow as demand increases
  • Adjustable constant pressure
  • Automatic pump and motor protection
  • Smart Reset® technology

Flint & Walling 27 gpm Stainless Steel Pump End

FCP15027RP

Manufacturer Part #: CP15027RP

Material:

Stainless Steel

SPECIFICATIONS

Cover Included
No
Height
4-1/5 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No

Print