DESCRIPTION

  • 100% waterproof, but can also be used dry for sanding by hand or with portable tools
  • Exceeds industry standards for abrasive cloth
  • For Franklin submersible motors
  • Franklin submersible motors
  • Works wet or dry

Flint & Walling 3 hp Control Box

F136800

Volts:

230V

SPECIFICATIONS

Horsepower
3 hp
UL Listed
Yes
Volts
230V

Starting at
$402.0
EACH
  • QUANTITY