3/4 hp 7 gpm 230 V 3-Wire Stainless Steel Submersible Pump

You last purchased this on
 
Flint & Walling

3/4 hp 7 gpm 230 V 3-Wire Stainless Steel Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

3/4 hp 7 gpm 230 V 3-Wire Stainless Steel Submersible Pump

  • Fast #
  • Part #F4F07S07301
  • Item #496007
  • Manufacturer Part #4F07S07301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • Sleeve bearing with polypropylene sand slinger
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
7 gpm
Horsepower:
3/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Stainless Steel
Pump Stage:
14
Volts:
280V