3/4 hp Ejector for Flint & Walling 24PR51 Convertible Jet Pump

Flint & Walling

3/4 hp Ejector for Flint & Walling 24PR51 Convertible Jet Pump

  • Part #FDW40E1726
  • Item #46492
  • Manufacturer Part #DW40E1726
4.6 out of 5 Customer Rating
Brand image
Flint & Walling

3/4 hp Ejector for Flint & Walling 24PR51 Convertible Jet Pump


$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 182
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep or shallow use, will lift water from depths of up to 90'
  • Must be 4" minimum well casing for deep well application
  • Includes gasket and bolts
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Flint & Walling 24PR51 Convertible Jet Pump
Color Finish Category:
Blacks
Color Finish Name:
Black
Cover Included:
No
Horsepower:
3/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/5 in
Power Source:
AC
Pump Application -:
Water Treatment
UL Listed:
No