DESCRIPTION

Flint & Walling 4 in. 2W 5 gpm Stainless Steel Submersible Pump

FM4F05S07305

Horsepower:

3/4 hp

SPECIFICATIONS

Flow Rate
5 gpm
Height
4 in
Horsepower
3/4 hp
Lead Law Compliant
Yes
Volts
230V

Starting at
$957.18
EACH
  • QUANTITY