DESCRIPTION

Flint & Walling 4 in. 2W 7 gpm Stainless Steel Submersible Pump

FM4F07S10305

Horsepower:

1 hp

SPECIFICATIONS

Flow Rate
7 gpm
Height
4 in
Horsepower
1 hp
Lead Law Compliant
Yes
Volts
230V

Starting at
$961.7
EACH
  • QUANTITY