DESCRIPTION

Flint & Walling 4 in. 3W Submersible Pump

FM4F11P05301S

Horsepower:

SPECIFICATIONS

Flow Rate
11 gpm
Height
4 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY