DESCRIPTION

Flint & Walling 4 in. Submersible Pump

FM4F19P10305S

Horsepower:

SPECIFICATIONS

Flow Rate
19 gpm
Height
4 in
Horsepower
1 hp
Lead Law Compliant
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY