Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

You last purchased this on
 
Flint & Walling

Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

  • Fast #
  • Part #F132583
  • Item #6782
  • Manufacturer Part #132583
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
CJ103031, CJ103051, CJ103071, CJ103073, CJ103101, CJ103103, CJ103151, CJ103153, CJ103201, CJ103203, ES05S, ES07S, JHU05, JHU05S
Cover Included:
No
Diameter:
5-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Product Type:
Gasket