5 gpm 1-1/2 hp Submersible Pump
5 gpm 1-1/2 hp Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- One piece cast iron head with NEMA face mounting ring
- Polypropylene "snap" on screen on cast iron units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
- Non-corrosive cable guard protect motor wires
- Sleeve bearing with polypropylene sand slinger
-
Lead Law Compliant
Specifications
- Flow Rate:
- 5 gpm
- Horsepower:
- 1-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/10 in
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 230V