DESCRIPTION

Flint & Walling 7 gpm Stainless Steel Submersible Pump

FM4F07S05305

Horsepower:

1/2 hp

SPECIFICATIONS

Flow Rate
7 gpm
Height
4 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Volts
230V

Starting at
$708.21
EACH
  • QUANTITY