DESCRIPTION

  • Glass-filled Noryl® discharge and mounting ring
  • Heavy wall stainless steel pump shell
  • Internal, removable check valve
  • Stainless steel hex drive pump shaft
  • Unique floating stack

Flint & Walling 7-Stage Stainless Steel Submersible Pump

F4F11P005S

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Diameter
4 in
Flow Rate
11 gpm
Horsepower
1/2 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
NSF Certified
No
Power Source
Electric
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
7
UL Listed
No
Volts
115V

Starting at
$480.53
EACH
  • QUANTITY