DESCRIPTION

Flint & Walling Deep Well Submersible Pump

FM4F10G305

Horsepower:

SPECIFICATIONS

Flow Rate
10 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Cast Iron
NSF Certified
No
UL Listed
No

Starting at
$511.49
EACH
  • QUANTITY