DESCRIPTION

  • Buna-N Quadraseal between pump case and motor bracket
  • High tensile gray iron bodies
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Separate priming ports
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all

Flint & Walling Economy Shallow Well Jet Pump

FEK10S

Horsepower:

1 hp

SPECIFICATIONS

Horsepower
1 hp
Impeller
Thermoplastic
Lead Law Compliant
Yes
Lift Capacity
250
Pump Application
Jet
Pump Phase
1.000
RPM
3450

Starting at
$557.91
EACH
  • QUANTITY