DESCRIPTION

  • Buna-N Quadraseal between pump case and motor bracket
  • High tensile bodies with larger water cavities for fast, easy priming
  • Molded thermoplastic impellers
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Separate priming ports enable quick water fill and the fast evacuation of air
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all

Flint & Walling Economy Shallow Well Jet Pump with built-in ejector

FEK0

Horsepower:

SPECIFICATIONS

Horsepower
1/2 hp
Lead Law Compliant
Yes
Lift Capacity
25.000
Pump Application
Jet
Pump Phase
1.000
RPM
3450

Starting at
$400.02
EACH
  • QUANTITY