Frequently Purchased Together
Product Details
Product Details
- High tensile gray iron bodies
- Separate priming ports
- Buna-N Quadraseal between pump case and motor bracket
- Molded, snap-in diffusers are corrosion and abrasion resistant
- Molded thermoplastic impellers
- Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
- Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
- Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
-
Lead Law Compliant
Specifications
- Height:
- 14 in
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Jet
- Pump Body Material:
- Grey Iron
- Volts:
- 115/230V