DESCRIPTION

  • BUNA-N Quadraseal between pump case and motor bracket.
  • Double-insulated stator using nylon overcoated copper magnet wire; class B wire insulation rated 266°F.
  • High tensile gray iron bodies.
  • Molded thermoplastic impellers.
  • Molded, snap-in diffusers are corrosion and abrasion resistant.
  • NEMA J motors: dual voltage; capacitor start with automatic thermal overload protection; spade connectors; rear access cover; copper-wound
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor.
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material.
  • Separate priming ports; separate 1/4" tappings.
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all.

Flint & Walling Jet Pump with Convertible Ejector

FCPJ10B

Horsepower:

1 hp

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Inlet
End Connection 2
Outlet
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Flow Rate
1800 gph
Horsepower
1 hp
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
150 psi
Pump Phase
1
RPM
3450
Size
1-1/4 in x 1 in
UL Listed
Yes
Volts
115/230V

Starting at
$783.76
EACH
  • QUANTITY