DESCRIPTION

  • 8" L x 11" H normal card size No. FKF01
  • For 1/2 hp jet pumps and No. EK07S horizontal jet pump
  • For 1/3 hp - 1 1/2 hp jet pumps and No. VPH10 vertical jet pump
  • For 1/3 hp jet pumps and No. EK05S horizontal jet pump
  • For 3/4 hp jet pumps and No. EK10S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF02
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF03
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF04
  • Includes rotary seal, 2 quadraseals, and diffuser rubber

Flint & Walling Service Kit for 1/2 hp Jet Pump

FKF02

Length:

SPECIFICATIONS

Brand Model Compatibility
Flint & Walling 1/2 hp Jet Pumps
Height
11 in
Horsepower
1/2 hp
Length
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY