DESCRIPTION

  • Area box measurement mode
  • Captures and stores thermal, visual, and MSX images
  • Display: 3" with 120 × 90 IR resolution (10,800 pixels)
  • On-board 640 x 480 digital camera
  • Swappable battery with 4 hour life
  • Temperature range from -20 to 250° C (-4 to 482° F)

Flir Systems E5™ Compact Thermal Imaging Infrared Camera with Enhancement

F639050501

Length:

SPECIFICATIONS

Collection
E5™
Color Finish
Black, Grey
Height
5-1/2 in
Length
9-3/4 in
Power Source
Battery
Volts
3.6V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS