1 in. Metal and Plastic FPT Shut Off Valve
1 in. Metal and Plastic FPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Leak Detection
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Size:
- 1 in
- Tool Type:
- Leak Detector, Shut-Off Tool
- UL Listed:
- No
- Valve Type:
- Shut Off Valve