DESCRIPTION

  • Includes 4 heavy duty legs, leg hardware, and drain plugs
  • Sink is resistant to fading and abrasion

Florestone 23 x 23 in. 3-Pack Floor Mount Single Utility Service Sink

FFM3

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.6-97
CSA Certified
CSA B45|CSA B45.5
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Floor Mount
Material
SMC
Overall Sink Size
23 1/8 in x 22 3/8 in x 14 1/4 in

Starting at
Call for Pricing
  • QUANTITY