DESCRIPTION

  • Sink is resistant to fading and abrasion

Florestone 25 x 22 in. 3-Pack Drop-In Laundry Sink

FSR3WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
25 in x 22 in x 14 in
CSA Certified
CSA B45|CSA B45.5
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Drop-in
Overall Sink Size
25 in x 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY