DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • One piece, single threshold model for recessed installation

Florestone 30 x 60 in. Shower Base with Right-Hand Drain

F3060FRHWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Material
Fiberglass
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY