DESCRIPTION

  • Left hand molded seat
  • Slip resistant floor
  • Supplied with 2" PNC non-caulk drain

Florestone 35 x 60 in. Shower with Left Hand Seat

F603WLHWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
73 in
IAPMO Listed
Yes
Length
35 in
Material
Fiberglass
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY