DESCRIPTION

Florestone 35 x 60 in. Three Piece Shower with Left Hand Seat

F3PC603WLHWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
73 in
IAPMO Listed
Yes
Length
35 in
Material
Fiberglass
Width
60 in

Starting at
Call for Pricing
  • QUANTITY