DESCRIPTION

  • Drain is also included
  • Right hand folding wheelchair transfer seat
  • Unit includes stainless steel curtain rod, Symmons® pressure mixing valve, Moen® hand-held shower head with hose, grab bars, and recessed soap dish

Florestone 35 x 62 in. Fiberglass Reinforced Plastic Shower with Right-Hand

F3562HRHWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
80 in
IAPMO Listed
Yes
Length
62 in
Material
Fiberglass Reinforced Plastic
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY