DESCRIPTION

  • Features 1" flange on three remaining sides
  • HUD/FHA national specification UN-73
  • Integral drain with Wedge-Lok™ Seal
  • One piece, single threshold model for recessed installation

Florestone Cascade™ 36 x 34 in. Shower Base

F36341WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cascade™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
36 in
Material
Fiberglass
Width
34 in

Starting at
Call for Pricing
  • QUANTITY